Zoro Homepage

COMM. BNC-PLUG

  • Mfr # 227079-7

  • Zoro # G800979374


product price: $5.59
/ea
Sold in multiples of 20 for $111.80

Key Features

Style - Connector
Straight
Cable Clamping Method
Dual Crimp
Insulated
No
Use With - Nonmetallic Building Cable
RG 59, RG 59A, RG 59B, RG 62, RG 62A, RG 62B
Type
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
227079-7
Zoro #
G800979374
UPC #
-
Country of Origin
Mexico

Details

Style - Connector
Straight
Cable Clamping Method
Dual Crimp
Insulated
No
Use With - Nonmetallic Building Cable
RG 59, RG 59A, RG 59B, RG 62, RG 62A, RG 62B
Type
Plug
Material
Brass

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.