Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity CONN LOW PRO 18  POS 156SOL-EYE 7-530654-5

CONN LOW PRO 18 POS 156SOL-EYE (Discontinued)

  • Mfr # 7-530654-5
  • Zoro # G801039626
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-530654-5
Zoro #
G801039626
UPC #
-
Country of Origin
United States

Dimensions

Height
11.68 mm
Contact Plating Thickness
0.76 µm

Details

Item
Connector
Max. Temp.
105°C
Color
Green
For Use With
Printed Circuit Board
Material
Glass-Filled Polyester
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Number of Contacts
18
Connector Type
Receptacle
Connection Material
Phosphor Bronze
Current Rating
5 A
Hole Center to Center
3.96 mm
Terminal Type
Through Hole - Solder
Connector Terminates To
Printed Circuit Board
Contact Type
Socket
Number of Rows
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.