Zoro Homepage

CONN LOW PRO 18 POS 156X200C/L

  • Mfr # 2-530655-5

  • Zoro # G501043060


product price: $13.99
/ea
Sold in multiples of 10 for $139.90

Key Features

Max. Temp.
105°C
Height
11.68 mm
Color
Green
For Use With
Printed Circuit Board
Material
Glass-Filled Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-530655-5
Zoro #
G501043060
UPC #
-
Country of Origin
Mexico

Dimensions

Height
11.68 mm
Contact Plating Thickness
0.76 µm

Details

Item
Connector
Max. Temp.
105°C
Color
Green
For Use With
Printed Circuit Board
Material
Glass-Filled Polyester
Connection Material
Phosphor Bronze
Contact Type
Socket
Terminal Type
Through Hole - Solder
Hole Center to Center
3.96 mm
Number of Contacts
18
Connector Type
Receptacle
Contact Finish
Matte Gold Plated
Current Rating
5 A
Number of Rows
2
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.