
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6646816-1
Zoro #
G600953611
UPC #
-
Country of Origin
China
Dimensions
Height
0.551 in
Details
Item
Connector
Color
Black
Insulation Material
None
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole - Solder
For Use With
Plug Assembly
Connector Type
Receptacle
Connection Material
Brass Alloy, Phosphor Bronze Alloy
Includes
Mounting Flange
Material
Thermoplastic
Contact Finish
Gold Plated; Tin Plated
Number of Rows
2
Contact Type
Pin
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.