Zoro Homepage

CONN SEC II 19POS 150C/L

  • Mfr # 1-650728-9

  • Zoro # G301040290


product price: $11.69
/ea
Sold in multiples of 10 for $116.90

Key Features

Max. Temp.
85°C
Application
Signal
Height
15.24 mm
Color
Black
For Use With
Printed Circuit Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-650728-9
Zoro #
G301040290
UPC #
-
Country of Origin
Mexico

Dimensions

Height
15.24 mm
Contact Plating Thickness
0.76 µm

Details

Item
Connector
Max. Temp.
85°C
Application
Signal
Color
Black
For Use With
Printed Circuit Board
Material
Glass-Filled Polyester
Connector Type
Receptacle
Connection Material
Phosphor Bronze
Hole Center to Center
3.81 mm
Terminal Type
Through Hole - Solder
Terminal Finish
Tin-Lead Plated
Number of Contacts
38
Connector Terminates To
Printed Circuit Board
Contact Type
Socket
Current Rating
3 A
Contact Finish
Gold Plated
Number of Rows
2
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.