
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6646272-1
Zoro #
G601018432
UPC #
-
Country of Origin
Mexico
Dimensions
Max. Insulation Dia.
30 mm
Contact Plating Thickness
0.76 µm
Details
Item
Connector
Color
Black
Insulation Material
Thermoplastic
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Application
Power, Signal
Current
1 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Terminal Type
Through Hole - Press-Fit
Hole Center to Center
7.5 mm; 3 mm; 2.5 mm; 2.5 mm
Material
Thermoplastic
Number of Contacts
68
Contact Type
Socket
Current Rating
1 A
Contact Finish
Gold Plated
Number of Rows
3
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.