
CONN TWIN LEAF 28 POS 150 C/L
Mfr # 583407-1
Zoro # G601044578
product price: $16.75
/eaSold in multiples of 5 for $83.75
Key Features
Max. Temp.
105°C
Height
15.49 mm
Material
Glass-Filled Polyester
Color
Black
For Use With
Printed Circuit Board
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
583407-1
Zoro #
G601044578
UPC #
-
Country of Origin
Mexico
Dimensions
Height
15.49 mm
Contact Plating Thickness
0.38 µm
Details
Item
Connector
Max. Temp.
105°C
Material
Glass-Filled Polyester
Color
Black
For Use With
Printed Circuit Board
Hole Center to Center
3.81 mm
Connector Type
Card Edge
Number of Rows
1
Contact Type
Socket
Current Rating
3 A
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Plated
Number of Contacts
28
Terminal Type
Through Hole - Solder
Connection Material
Phosphor Bronze
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.