Zoro Homepage

CONN TWIN LEAF 36 POS 156 C/L

  • Mfr # 583660-1

  • Zoro # G201044725


product price: $42.25
/ea
Sold in multiples of 3 for $126.75

Key Features

Max. Temp.
105°C
Height
15.49 mm
Material
Glass-Filled Polyester
For Use With
Printed Circuit Board
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
583660-1
Zoro #
G201044725
UPC #
-
Country of Origin
United States

Dimensions

Height
15.49 mm
Contact Plating Thickness
0.38 µm

Details

Item
Connector
Max. Temp.
105°C
Material
Glass-Filled Polyester
For Use With
Printed Circuit Board
Color
Black
Hole Center to Center
3.96 mm
Terminal Type
Through Hole - Solder
Current Rating
3 A
Connection Material
Phosphor Bronze
Connector Type
Card Edge
Number of Rows
1
Contact Type
Socket
Number of Contacts
36
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.