Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Connector, 1 Port, Natural, Thermoplastic Insulation, 1 A 292303-3

Connector, 1 Port, Natural, Thermoplastic Insulation, 1 A (Discontinued)

  • Mfr # 292303-3
  • Zoro # G005964076
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
292303-3
Zoro #
G005964076
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.76 µm

Details

Item
Connector
Type
Receptacle
Color
Natural
Insulation Material
Thermoplastic
Current
1 A
Maximum Operating Temperature
85 Degrees C
Number of Ports
1
UL 94 Flammability Rating
V-0
Material
Thermoplastic
Connector Type
Receptacle
Hole Center to Center
2 mm; 2.5 mm
Max. Temp.
85°C
Features
With Locking Feature
Application
Power, Signal
Finish
Bright Tin Plated
Terminal Type
Solder
Number of Contacts
4
Contact Finish
Gold Flash over Palladium Nickel
Current Rating
1 A
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Telecom And Datacom Connector, 4 Contact(S), Female, Right Angle, Solder Terminal, Locking, Receptacle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.