Zoro Homepage

CONNECTOR A-FREE SATA REC H3.85

  • Mfr # 1735849-1

  • Zoro # G501040601


product price: $3.79
/ea
Sold in multiples of 40 for $151.60

Key Features

For Use With
Printed Circuit Board
Color
Black
Material
High Temperature Thermoplastic
Contact Finish
Gold Plated; Matte Tin Plated
Number of Rows
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1735849-1
Zoro #
G501040601
UPC #
-
Country of Origin
China

Details

Item
Connector
For Use With
Printed Circuit Board
Color
Black
Material
High Temperature Thermoplastic
Contact Finish
Gold Plated; Matte Tin Plated
Number of Rows
1
Flammability Rating
UL 94 V-0
Number of Ports
2
Connector Type
Receptacle
Number of Contacts
22
Connection Material
Phosphor Bronze

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.