Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Connector Accessory, 0.025In Min Cable Dia, 0.06In Max Cable Dia, Contact, Copper Alloy 1-104480-4

Connector Accessory, 0.025In Min Cable Dia, 0.06In Max Cable Dia, Contact, Copper Alloy (Discontinued)

  • Mfr # 1-104480-4
  • Zoro # G705783045
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-104480-4
Zoro #
G705783045
UPC #
-
Country of Origin
China

Dimensions

Max. Single Wire Size
22 AWG
Min. Single Wire Size
26 AWG
Max. Insulation Dia.
0.06 in
Contact Plating Thickness
100 to 200 µin
Minimum Single Wire Size
26 AWG
Maximum Single Wire Size
22 AWG

Details

Item
Contact
Type
Socket
Maximum Voltage
300 V AC
Current
3 A
Maximum Operating Temperature
105 Degrees C
Standards
CSA LR7189; UL E28476
Terminal Type
Crimp
Connection Material
Copper Alloy
Max. Temp.
105°C
Features
With Wire Insulation Support
Wire Type
Discrete
Max. Voltage
300V AC
Current Rating
3 A
Contact Finish
Tin Plated
Contact Type
Socket
Terminal Finish
Tin Plated
Connector Terminates To
Wire & Cable
Termination Style
Crimp

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.