Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Connector Accessory, 0.025In Min Cable Dia, 0.06In Max Cable Dia, Contact, Copper Alloy 104479-7

Connector Accessory, 0.025In Min Cable Dia, 0.06In Max Cable Dia, Contact, Copper Alloy (Discontinued)

  • Mfr # 104479-7
  • Zoro # G205787826
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
104479-7
Zoro #
G205787826
UPC #
-
Country of Origin
Mexico

Dimensions

Max. Single Wire Size
20 AWG
Min. Single Wire Size
24 AWG
Max. Insulation Dia.
0.06 in
Contact Plating Thickness
30 µin
Maximum Single Wire Size
20 AWG
Minimum Single Wire Size
24 AWG

Details

Item
Contact
Type
Socket
Insulation Material
None
Maximum Voltage
300 V AC
Current
3 A
Maximum Operating Temperature
105 Degrees C
Terminal Type
Crimp
Standards
UL E28476; CSA LR7189
Current Rating
3 A
Contact Type
Socket
Wire Type
Discrete
Max. Voltage
300V AC
Max. Temp.
105°C
Connection Material
Copper Alloy
Contact Finish
Gold Plated
Features
With Wire Insulation Support
Connector Terminates To
Wire & Cable
Terminal Finish
Gold Plated; Tin-Lead over Nickel
Termination Style
Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.