
Connector Accessory, 0.032In Min Cable Dia, 0.05In Max Cable Dia, Contact, Copper Alloy (Discontinued)
- Mfr # 54330-1
- Zoro # G405932484
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54330-1
Zoro #
G405932484
UPC #
-
Country of Origin
United States
Dimensions
Max. Single Wire Size
14 mm2
Min. Single Wire Size
13 mm2
Max. Insulation Dia.
1.27 mm
Contact Plating Thickness
5.08 µm
Details
Item
Contact
Max. Voltage
600V AC
Max. Temp.
85°C
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
Terminal Type
Solder/Crimp
Connection Material
Copper
Wire Type
Solid or Stranded
Contact Type
Pin/Socket
Contact Finish
Silver Plated
Current Rating
53 A
Connector Terminates To
Wire & Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.