
Connector Accessory, 0.035In Min Cable Dia, 0.054In Max Cable Dia, Contact, Phosphor Bronze (Discontinued)
- Mfr # 104505-7
- Zoro # G405787787
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104505-7
Zoro #
G405787787
UPC #
-
Country of Origin
Mexico
Dimensions
Max. Insulation Dia.
0.054 in
Max. Single Wire Size
22 AWG
Min. Single Wire Size
26 AWG
Contact Plating Thickness
30 µin
Minimum Single Wire Size
26 AWG
Maximum Single Wire Size
22 AWG
Details
Item
Contact
Maximum Voltage
300 V AC
Current
3 A
Maximum Operating Temperature
105 Degrees C
Features
With Wire Insulation Support
Connection Material
Phosphor Bronze
Max. Voltage
300V AC
Standards
CSA LR7189; UL E28476
Terminal Type
Insulation Displacement Crimp
Current Rating
3 A
Contact Finish
Gold Plated
Contact Type
Pin
Max. Temp.
105°C
Terminal Finish
Tin-Lead Plated
Termination Style
Insulation Displacement Crimp
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.