
Connector Accessory, 0.035In Min Cable Dia, 0.055In Max Cable Dia, Contact, Brass (Discontinued)
- Mfr # 163092-2
- Zoro # G505790106
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
163092-2
Zoro #
G505790106
UPC #
-
Country of Origin
Poland
Dimensions
Max. Single Wire Size
24 AWG
Max. Insulation Dia.
0.055 in
Min. Single Wire Size
26 AWG
Contact Plating Thickness
30 µin
Minimum Single Wire Size
26 AWG
Maximum Single Wire Size
24 AWG
Details
Item
Contact
Type
Socket
Contact Type
Socket
Application
Signal
Contact Finish
Gold Plated
Wire Type
Regular
Terminal Type
Crimp
Connection Material
Brass
Connector Terminates To
Wire & Cable
Terminal Finish
Gold Flash
Termination Style
Crimp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.