
Connector Accessory, 0.035In Min Cable Dia, 0.05In Max Cable Dia, Brass (Discontinued)
- Mfr # 794059-1
- Zoro # G505965641
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
794059-1
Zoro #
G505965641
UPC #
-
Country of Origin
United States
Dimensions
Max. Insulation Dia.
1.27 mm
Min. Single Wire Size
30 AWG
Max. Single Wire Size
26 AWG
Maximum Single Wire Size
26 AWG
Minimum Single Wire Size
30 AWG
Details
Item
Contact
Type
Pin
Maximum Voltage
600 V AC/DC
Current
9.5 A
Maximum Operating Temperature
105 Degrees C
Standards
CSA Certified; UL E28476; UL Recognized
Current Rating
9.5 A
Connection Material
Brass
Terminal Type
Crimp
Wire Type
Discrete; Stranded
Contact Finish
Pre-Tin Plated
For Use With
Plug or Cap Housing
Max. Voltage
600V AC/DC
Application
Power
Max. Temp.
105°C
Contact Type
Pin
Terminal Finish
Pre-Tin Plated
Connector Terminates To
Wire & Cable
Termination Style
Crimp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.