Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Connector Accessory, 0.035In Min Cable Dia, 0.05In Max Cable Dia, Contact, Phosphor Bronze 1-794607-2

Connector Accessory, 0.035In Min Cable Dia, 0.05In Max Cable Dia, Contact, Phosphor Bronze (Discontinued)

  • Mfr # 1-794607-2
  • Zoro # G705785407
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-794607-2
Zoro #
G705785407
UPC #
-
Country of Origin
United States

Dimensions

Min. Single Wire Size
30 AWG
Max. Insulation Dia.
1.27 mm
Max. Single Wire Size
26 AWG
Contact Plating Thickness
0.76 µm
For Minimum Wire Size - Solid
30 AWG
Minimum Single Wire Size
30 AWG
Maximum Single Wire Size
26 AWG

Details

Item
Contact
Type
Socket
Maximum Voltage
250 V AC/DC
Current
5 A
Maximum Operating Temperature
105 Degrees C
Application
Power
Terminal Type
Crimp
Max. Voltage
250V AC/DC
Wire Type
Discrete; Stranded
Connection Material
Phosphor Bronze
Max. Temp.
105°C
Terminal Finish
Tin Plated
Connector Terminates To
Wire & Cable
Contact Finish
Gold Plated
Current Rating
5 A
Contact Type
Socket
Termination Style
Crimp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.