
Connector Accessory, 0.035In Min Cable Dia, 0.065In Max Cable Dia, Contact
Mfr # 60983-4
Zoro # G705965168
product price: $0.22
/eaSold in multiples of 450 for $99.00
Key Features
Connection Type
Crimp
Terminal Type
Receptacle
Max. Temp.
221 Degrees F
Wire Range
0.12 to 0.4 mm²
Features
Wire Insulation Support
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60983-4
Zoro #
G705965168
UPC #
-
Country of Origin
United States
Details
Connection Type
Crimp
Terminal Type
Receptacle
Max. Temp.
221 Degrees F
Wire Range
0.12 to 0.4 mm²
Features
Wire Insulation Support
Application
Wire/Cable
Terminal Orientation
Straight
Contact Plating Material
Tin
Mounting Type
Stud Mount
Insulation Dia
0.035 to 0.065 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.