
Connector Accessory, 0.035In Min Cable Dia, 0.06In Max Cable Dia, Contact, Phosphor Bronze
Mfr # 794610-1
Zoro # G905965432
product price: $0.07
/eaSold in multiples of 2000 for $140.00
Key Features
Type
Socket
Maximum Voltage
250 V AC/DC
Current
5 A
Maximum Operating Temperature
105 Degrees C
Application
Power
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
794610-1
Zoro #
G905965432
UPC #
-
Country of Origin
Mexico
Dimensions
Min. Single Wire Size
24 AWG
Max. Single Wire Size
20 AWG
Max. Insulation Dia.
1.52 mm
Contact Plating Thickness
1.5 to 4 µm
Maximum Single Wire Size
20 AWG
Minimum Single Wire Size
24 AWG
Details
Item
Contact
Type
Socket
Maximum Voltage
250 V AC/DC
Current
5 A
Maximum Operating Temperature
105 Degrees C
Application
Power
Wire Type
Discrete; Stranded
Max. Voltage
250V AC/DC
Current Rating
5 A
Max. Temp.
105°C
Contact Finish
Bright Tin Plated
Contact Type
Socket
Connection Material
Phosphor Bronze
Terminal Type
Crimp
Terminal Finish
Tin Plated
Connector Terminates To
Wire & Cable
Termination Style
Crimp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.