
Connector Accessory, 0.03In Min Cable Dia, 0.04In Max Cable Dia, Contact, Brass
Mfr # 1658670-4
Zoro # G605928003
product price: $0.12
/eaSold in multiples of 1000 for $120.00
Key Features
For Use With
AMPLIMITE
Wire Range
28 to 22 AWG
Contact Style
Crimp Snap-in
Wire Insulation Diameter
.03 to .04 in
Contact Underplating Material
Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1658670-4
Zoro #
G605928003
UPC #
-
Country of Origin
United States
Dimensions
Wire Insulation Diameter
.03 to .04 in
Insulation Diameter (Max)
.04 in
Contact Size
22
Pin Diameter
.03 in
Contact Mating Area Plating Thickness
100 µin
Details
For Use With
AMPLIMITE
Wire Range
28 to 22 AWG
Contact Style
Crimp Snap-in
Contact Underplating Material
Nickel
Operating Temperature Range
-55 to 105 °C
Contact Current Rating (Max)
1.9 A
Contact Retention in Housing
Crimp Snap-In
Grade
Standard
Circuit Application
Signal
PCB Contact Termination Area Plating Material
Tin
Connector System
Cable-to-Cable
Termination Method to Wire & Cable
Crimp
Contact Mating Area Plating Material
Gold Flash
Product Type
Contact
Connector & Contact Terminates To
Wire & Cable
Wire Insulation Support
With
Contact Type
Pin
Contact Base Material
Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.