
Connector Accessory, 0.03In Min Cable Dia, 0.04In Max Cable Dia, Contact, Brass
Mfr # 66507-9
Zoro # G005927958
product price: $0.21
/eaSold in multiples of 417 for $87.57
Key Features
For Use With
CPC Connectors, AMPLIMITE HDP-20
Wire Range
28 to 24 AWG
Contact Mating Area Plating Thickness
30 µin
Connector System
Cable-to-Cable
Contact Retention in Housing
Crimp Snap-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66507-9
Zoro #
G005927958
UPC #
-
Country of Origin
United States
Dimensions
Contact Mating Area Plating Thickness
30 µin
Insulation Diameter (Max)
.04 in
Contact Size
20
Pin Diameter
.04 in
Wire Insulation Diameter
.03 to .04 in
Post Diameter
2.16 mm
Details
For Use With
CPC Connectors, AMPLIMITE HDP-20
Wire Range
28 to 24 AWG
Connector System
Cable-to-Cable
Contact Retention in Housing
Crimp Snap-In
Wire Insulation Support
With
Grade
Standard
Termination Method to Wire & Cable
Crimp
Contact Type
Pin
Contact Current Rating (Max)
1.2 A
Circuit Application
Signal
Contact Style
Crimp Snap-in
Product Type
Contact
Connector & Contact Terminates To
Wire & Cable
Operating Temperature Range
-55 to 105 °C
Contact Base Material
Brass
Contact Mating Area Plating Material
Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.