Zoro Homepage
This item is Discontinued.
Te Connectivity Connector Accessory, 0.03In Min Cable Dia, 0.04In Max Cable Dia, Contact, Phosphor Bronze 1658538-2

Connector Accessory, 0.03In Min Cable Dia, 0.04In Max Cable Dia, Contact, Phosphor Bronze (Discontinued)

  • Mfr # 1658538-2
  • Zoro # G505790427
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1658538-2
Zoro #
G505790427
UPC #
-
Country of Origin
China

Dimensions

Max. Single Wire Size
24 AWG
Max. Insulation Dia.
0.04 in
Min. Single Wire Size
28 AWG
Contact Plating Thickness
30 µin
Maximum Single Wire Size
24 AWG
Minimum Single Wire Size
28 AWG

Details

Item
Contact
Current
1.2 A
Maximum Operating Temperature
105 Degrees C
Application
Signal
For Use With
CPC Connectors; AMPLIMITE HDP-20
Max. Temp.
105°C
Terminal Type
Crimp
Connection Material
Phosphor Bronze
Features
With Wire Insulation Support
Current Rating
1.2 A
Contact Type
Socket
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Connector Terminates To
Wire & Cable
Termination Style
Crimp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.