Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Connector Accessory, 0.043In Min Cable Dia, 0.063In Max Cable Dia (Discontinued)

  • Mfr # 1241400-1
  • Zoro # G805783556
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1241400-1
Zoro #
G805783556
UPC #
-
Country of Origin
Switzerland

Dimensions

Min. Single Wire Size
0.2 mm2
Max. Single Wire Size
0.5 mm2
Max. Insulation Dia.
0.063 in
Minimum Single Wire Size
24 AWG
Maximum Single Wire Size
20 AWG

Details

Item
Wire Connector
Current
12 A
Maximum Operating Temperature
130 Degrees C
Wire Type
Copper
Max. Temp.
130°C
Standards
IEC 60
Terminal Type
Crimp
Current Rating
12 A
Terminal Finish
Tin Plated
Termination Style
Crimp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.