
Connector Accessory, 0.043In Min Cable Dia, 0.07In Max Cable Dia, Contact, Brass (Discontinued)
- Mfr # 164163-1
- Zoro # G805789589
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
164163-1
Zoro #
G805789589
UPC #
-
Country of Origin
Poland
Dimensions
Min. Single Wire Size
24 AWG
Max. Single Wire Size
20 AWG
Max. Insulation Dia.
0.07 in
Minimum Single Wire Size
24 AWG
Maximum Single Wire Size
20 AWG
Details
Item
Contact
Connection Material
Copper Alloy
For Use With
CPC Connectors
Contact Type
Pin
Terminal Type
Crimp
Contact Finish
Tin Plated
Wire Type
Regular
Connector Terminates To
Wire & Cable
Terminal Finish
Tin Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.