Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Connector Accessory, 0.047In Max Cable Dia, Contact, Phosphor Bronze 167023-1

Connector Accessory, 0.047In Max Cable Dia, Contact, Phosphor Bronze (Discontinued)

  • Mfr # 167023-1
  • Zoro # G605909828
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
167023-1
Zoro #
G605909828
UPC #
-
Country of Origin
Poland

Dimensions

Min. Single Wire Size
32 AWG
Max. Single Wire Size
28 AWG
Max. Insulation Dia.
0.047 in
Contact Plating Thickness
30 µin

Details

Item
Contact
Max. Voltage
250V AC
Max. Temp.
105°C
Wire Type
Discrete
Features
With Wire Insulation Support
Connection Material
Phosphor Bronze
Terminal Type
Crimp
Standards
CSA LR7189; UL E28476
Current Rating
3 A
Connector Terminates To
Wire & Cable
Terminal Finish
Tin Plated
Contact Type
Socket
Contact Finish
Gold Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.