Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Connector Accessory, 0.047In Min Cable Dia, 0.069In Max Cable Dia, Contact, Brass 1586316-2

Connector Accessory, 0.047In Min Cable Dia, 0.069In Max Cable Dia, Contact, Brass (Discontinued)

  • Mfr # 1586316-2
  • Zoro # G405789606
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1586316-2
Zoro #
G405789606
UPC #
-
Country of Origin
China

Dimensions

Max. Single Wire Size
22 AWG
Max. Insulation Dia.
0.069 in
Min. Single Wire Size
26 AWG
Contact Plating Thickness
0.76 µm
Maximum Single Wire Size
22 AWG
For Minimum Wire Size - Solid
26 AWG
Minimum Single Wire Size
26 AWG

Details

Item
Contact
Type
Pin
Maximum Voltage
600 V AC
Current
9 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2, V-0
Standards
CSA Certified; UL E28476; UL Recognized
Wire Type
Discrete
Application
Power
Connection Material
Brass
Contact Type
Pin
Max. Temp.
105°C
Current Rating
9 A
Max. Voltage
600V AC
Terminal Type
Crimp
Contact Finish
Gold Plated
Flammability Rating
UL 94V-2; UL 94V-0
Terminal Finish
Tin Plated
Connector Terminates To
Wire & Cable
Termination Style
Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.