
Connector Accessory, 0.04In Min Cable Dia, 0.05In Max Cable Dia, Contact, Phosphor Bronze
Mfr # 745253-6
Zoro # G105927957
product price: $0.23
/eaSold in multiples of 1000 for $230.00
Key Features
Wire Range
26 to 22 AWG
For Use With
CPC Connectors, AMPLIMITE HDP-20
Contact Current Rating (Max)
2A
Wire Insulation Diameter
.04 to .05 in
Connector & Contact Terminates To
Wire & Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
745253-6
Zoro #
G105927957
UPC #
-
Country of Origin
United States
Dimensions
Wire Insulation Diameter
.04 to .05 in
Contact Size
20
Contact Mating Area Plating Thickness
30 µin
Insulation Diameter (Max)
.05 in
Details
Wire Range
26 to 22 AWG
For Use With
CPC Connectors, AMPLIMITE HDP-20
Contact Current Rating (Max)
2A
Connector & Contact Terminates To
Wire & Cable
Contact Style
Crimp Snap-in
Circuit Application
Signal
Color Code
Yellow Dot
Contact Type
Socket
Grade
Standard
Connector System
Cable-to-Cable
Wire Insulation Support
With
Product Type
Contact
Operating Temperature Range
-55 to 105 °C
Contact Mating Area Plating Material
Gold over Nickel
Contact Retention in Housing
Crimp Snap-In
Contact Base Material
Phosphor Bronze
Termination Method to Wire & Cable
Crimp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.