
Connector Accessory, 0.04In Min Cable Dia, 0.05In Max Cable Dia, Contact, Phosphor Bronze (Discontinued)
- Mfr # 745253-7
- Zoro # G305927955
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
745253-7
Zoro #
G305927955
UPC #
-
Country of Origin
United States
Dimensions
Insulation Diameter (Max)
.05 in
Contact Size
20
Wire Insulation Diameter
.04 to .05 in
Details
Wire Range
26 to 22 AWG
For Use With
CPC Connectors, AMPLIMITE HDP-20
Contact Type
Socket
Termination Method to Wire & Cable
Crimp
Product Type
Contact
Contact Current Rating (Max)
2A
Contact Base Material
Phosphor Bronze
Connector & Contact Terminates To
Wire & Cable
Circuit Application
Signal
Operating Temperature Range
-55 to 105 °C
Wire Insulation Support
With
Grade
Standard
Contact Mating Area Plating Material
Gold Flash
Contact Retention in Housing
Crimp Snap-In
Color Code
Yellow Dot
Contact Style
Crimp Snap-in
Connector System
Cable-to-Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.