
Connector Accessory, 0.04In Min Cable Dia, 0.08In Max Cable Dia, Contact, Brass
Mfr # 1-66103-8
Zoro # G505784709
product price: $0.74
/eaSold in multiples of 150 for $111.00
Key Features
Application
Signal
Connection Material
Brass
Terminal Type
Crimp
Contact Type
Pin
Contact Finish
Tin Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-66103-8
Zoro #
G505784709
UPC #
-
Country of Origin
Mexico
Dimensions
Max. Single Wire Size
20 AWG
Min. Single Wire Size
24 AWG
Max. Insulation Dia.
0.08 in
Minimum Single Wire Size
24 AWG
Maximum Single Wire Size
20 AWG
Details
Item
Contact
Application
Signal
Connection Material
Brass
Terminal Type
Crimp
Contact Type
Pin
Contact Finish
Tin Plated
Wire Type
Discrete
For Use With
G Series Connectors; M Series Connectors; CPC Connectors
Terminal Finish
Bright Tin Plated
Connector Terminates To
Wire & Cable
Termination Style
Crimp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.