Zoro Homepage

Connector Accessory, 0.04In Min Cable Dia, 0.08In Max Cable Dia, Contact, Brass

  • Mfr # 42574-3

  • Zoro # G505964750


product price: $7.19
/ea
Sold in multiples of 15 for $107.85

Key Features

Insulation Material
Nylon
Length
0.695 in
Max. Single Wire Size
22 AWG
Finish
Gold Plated
Max. Insulation Dia.
0.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42574-3
Zoro #
G505964750
UPC #
-
Country of Origin
United States

Dimensions

Length
0.695 in
Max. Single Wire Size
22 AWG
Max. Insulation Dia.
0.08 in
Min. Single Wire Size
24 AWG
Maximum Single Wire Size
22 AWG
Minimum Single Wire Size
24 AWG

Details

Item
Taper Pin
Insulation Material
Nylon
Finish
Gold Plated
For Use With
53 Series Connector Block
Terminal Type
Pin
Features
With Wire Insulation Support

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.