Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Connector Accessory, 0.04In Min Cable Dia, 0.1In Max Cable Dia, Contact, Brass 350699-2

Connector Accessory, 0.04In Min Cable Dia, 0.1In Max Cable Dia, Contact, Brass (Discontinued)

  • Mfr # 350699-2
  • Zoro # G205964708
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
350699-2
Zoro #
G205964708
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
24 AWG
Max. Single Wire Size
18 AWG
Max. Insulation Dia.
0.1 in
Contact Plating Thickness
0.76 µm
Minimum Single Wire Size
24 AWG
Maximum Single Wire Size
18 AWG

Details

Item
Contact
Type
Pin
Maximum Voltage
600 V AC
Current
19 A
Maximum Operating Temperature
105 Degrees C
Standards
CSA Certified; UL E28476; UL Recognized
Terminal Type
Crimp
Max. Temp.
105°C
Connection Material
Brass
Max. Voltage
600V AC
Application
Power
Wire Type
Discrete; Stranded
For Use With
Universal MATE-N-LOK Plug or Socket Housing
Contact Type
Pin
Current Rating
19 A
Contact Finish
Gold Plated
Terminal Finish
Gold Plated
Connector Terminates To
Wire & Cable
Termination Style
Crimp

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.