Zoro Homepage

Connector Accessory, 0.04In Min Cable Dia, 0.1In Max Cable Dia, Contact, Brass

  • Mfr # 350706-1

  • Zoro # G805964689


product price: $0.22
/ea
Sold in multiples of 414 for $91.08

Key Features

Maximum Voltage
600 V AC
Current
19 A
Maximum Operating Temperature
105 Degrees C
Standards
CSA Certified; UL E28476; UL Recognized
Min. Single Wire Size
24 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350706-1
Zoro #
G805964689
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
24 AWG
Max. Single Wire Size
18 AWG
Max. Insulation Dia.
2.54 mm
Minimum Single Wire Size
24 AWG
Maximum Single Wire Size
18 AWG

Details

Item
Contact
Maximum Voltage
600 V AC
Current
19 A
Maximum Operating Temperature
105 Degrees C
Standards
CSA Certified; UL E28476; UL Recognized
Terminal Type
Crimp
For Use With
Universal MATE-N-LOK Plug or Socket Housing
Connection Material
Brass
Wire Type
Discrete; Stranded
Contact Finish
Pre-Tin Plated
Current Rating
19 A
Max. Temp.
105°C
Application
Power
Max. Voltage
600V AC
Contact Type
Pin
Terminal Finish
Pre-Tin Plated
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.