Zoro Homepage

Connector Accessory, 0.04In Min Cable Dia, 0.1In Max Cable Dia, Contact, Phosphor Bronze

  • Mfr # 1-770253-0

  • Zoro # G905785597


product price: $2.35
/ea
Sold in multiples of 40 for $94.00

Key Features

Type
Socket
Maximum Voltage
600 V AC
Current
13 A
Maximum Operating Temperature
120 Degrees C
Application
Power
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-770253-0
Zoro #
G905785597
UPC #
-
Country of Origin
United States

Dimensions

Max. Single Wire Size
18 AWG
Max. Insulation Dia.
0.1 in
Min. Single Wire Size
24 AWG
Contact Plating Thickness
0.76 µm
Maximum Single Wire Size
18 AWG
Minimum Single Wire Size
24 AWG

Details

Item
Contact
Type
Socket
Maximum Voltage
600 V AC
Current
13 A
Maximum Operating Temperature
120 Degrees C
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
Connection Material
Phosphor Bronze
Contact Finish
Gold Plated
For Use With
Standard Universal MATE-N-LOK(Pin)
Terminal Type
Crimp
Contact Type
Socket
Max. Temp.
120°C
Wire Type
Discrete; Stranded
Max. Voltage
600V AC
Current Rating
13 A
Terminal Finish
Tin Plated
Connector Terminates To
Wire & Cable
Termination Style
Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.