Zoro Homepage

Connector Accessory, 0.04In Min Cable Dia, 0.1In Max Cable Dia, Contact, Phosphor Bronze

  • Mfr # 350689-3

  • Zoro # G105964747


product price: $0.34
/ea
Sold in multiples of 650 for $221.00

Key Features

Type
Socket
Maximum Voltage
600 V AC
Current
19 A
Maximum Operating Temperature
105 Degrees C
Standards
CSA Certified; UL E28476; UL Recognized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350689-3
Zoro #
G105964747
UPC #
-
Country of Origin
United States

Dimensions

Max. Single Wire Size
18 AWG
Max. Insulation Dia.
2.54 mm
Min. Single Wire Size
24 AWG
Minimum Single Wire Size
24 AWG
Maximum Single Wire Size
18 AWG

Details

Item
Contact
Type
Socket
Maximum Voltage
600 V AC
Current
19 A
Maximum Operating Temperature
105 Degrees C
Standards
CSA Certified; UL E28476; UL Recognized
For Use With
Splash Proof Seal and Universal Mate-N-LOK Plug and Cap Housing
Current Rating
19 A
Max. Voltage
600V AC
Contact Type
Socket
Connection Material
Phosphor Bronze
Terminal Type
Crimp
Contact Finish
Pre-Tin Plated
Max. Temp.
105°C
Wire Type
Discrete; Stranded
Application
Power
Connector Terminates To
Wire & Cable
Terminal Finish
Pre-Tin Plated
Termination Style
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.