
Connector Accessory, 0.051In Min Cable Dia, 0.079In Max Cable Dia, Copper Alloy (Discontinued)
- Mfr # 179594-1
- Zoro # G805932428
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
179594-1
Zoro #
G805932428
UPC #
-
Country of Origin
China
Dimensions
Max. Single Wire Size
22 AWG
Min. Single Wire Size
26 AWG
Max. Insulation Dia.
2 mm
Contact Plating Thickness
0.8 µm
Details
Item
Contact
Max. Temp.
105°C
Max. Voltage
300V AC
Application
Power
Features
With Wire Insulation Support
For Use With
Cap Housing
Wire Type
Discrete; Stranded
Terminal Type
Crimp
Connection Material
Copper Alloy
Terminal Finish
Pre-Tin Plated
Contact Type
Tab
Connector Terminates To
Wire & Cable
Contact Finish
Pre-Tin Plated
Current Rating
14 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.