Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connector Accessory, 0.055In Min Cable Dia, 0.075In Max Cable Dia

  • Mfr # 1718350-1

  • Zoro # G405789637


product price: $0.08
/ea
Sold in multiples of 9000 for $720.00

Key Features

Max. Temp.
130°C
Terminal Type
Crimp
Max. Insulation Dia.
0.075 in
Max. Single Wire Size
0.75 mm2
Min. Single Wire Size
0.5 mm2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1718350-1
Zoro #
G405789637
UPC #
-
Country of Origin
Germany

Dimensions

Max. Insulation Dia.
0.075 in
Max. Single Wire Size
0.75 mm2
Min. Single Wire Size
0.5 mm2

Details

Item
Wire Connector
Max. Temp.
130°C
Terminal Type
Crimp
Wire Type
Copper
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.