Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Connector Accessory, 0.059In Min Cable Dia, 0.094In Max Cable Dia, Contact, Brass 770903-1

Connector Accessory, 0.059In Min Cable Dia, 0.094In Max Cable Dia, Contact, Brass (Discontinued)

  • Mfr # 770903-1
  • Zoro # G405964928
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770903-1
Zoro #
G405964928
UPC #
-
Country of Origin
United States

Dimensions

Max. Single Wire Size
18 AWG
Min. Single Wire Size
22 AWG
Max. Insulation Dia.
0.094 in
Maximum Single Wire Size
18 AWG
Minimum Single Wire Size
22 AWG

Details

Item
Contact
Maximum Voltage
600 V AC/DC
Current
11.2 A
Maximum Operating Temperature
105 Degrees C
Standards
CSA Certified; UL E28476; UL Recognized
Max. Voltage
600V AC/DC
For Use With
Plug or Cap Housing
Connection Material
Brass
Terminal Type
Crimp
Wire Type
Discrete; Stranded
Max. Temp.
105°C
Application
Power
Current Rating
11.2 A
Contact Type
Pin
Contact Finish
Pre-Tin Plated
Terminal Finish
Pre-Tin Plated
Connector Terminates To
Wire & Cable
Termination Style
Crimp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.