Zoro Homepage
This item is Discontinued.
Te Connectivity Connector Accessory, 0.059In Min Cable Dia, 0.094In Max Cable Dia, Contact, Brass 770903-3

Connector Accessory, 0.059In Min Cable Dia, 0.094In Max Cable Dia, Contact, Brass (Discontinued)

  • Mfr # 770903-3
  • Zoro # G505964866
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770903-3
Zoro #
G505964866
UPC #
-
Country of Origin
United States

Dimensions

Max. Insulation Dia.
0.094 in
Min. Single Wire Size
22 AWG
Max. Single Wire Size
18 AWG
Contact Plating Thickness
0.76 µm
Maximum Single Wire Size
18 AWG
Minimum Single Wire Size
22 AWG
For Minimum Wire Size - Solid
22 AWG

Details

Item
Contact
Type
Pin
Maximum Voltage
600 V AC/DC
Current
11.2 A
Maximum Operating Temperature
105 Degrees C
Standards
CSA Certified; UL E28476; UL Recognized
Wire Type
Discrete; Stranded
Connection Material
Brass
Max. Voltage
600V AC/DC
Terminal Type
Crimp
For Use With
Plug or Cap Housing
Application
Power
Max. Temp.
105°C
Contact Type
Pin
Current Rating
11.2 A
Contact Finish
Gold Plated
Terminal Finish
Tin-Lead Plated
Connector Terminates To
Wire & Cable
Termination Style
Crimp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.