Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Connector Accessory, 0.059In Min Cable Dia, 0.134In Max Cable Dia, Contact, Phosphor Bronze 170364-4

Connector Accessory, 0.059In Min Cable Dia, 0.134In Max Cable Dia, Contact, Phosphor Bronze (Discontinued)

  • Mfr # 170364-4
  • Zoro # G105964112
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
170364-4
Zoro #
G105964112
UPC #
-
Country of Origin
China

Dimensions

Length
17 mm
Max. Insulation Dia.
2.4 mm
Min. Single Wire Size
22 AWG
Max. Single Wire Size
18 AWG
Contact Plating Thickness
0.8 µm
For Maximum Wire Size - Solid
18 AWG
Minimum Single Wire Size
22 AWG
For Minimum Wire Size - Solid
22 AWG
Maximum Single Wire Size
18 AWG

Details

Item
Contact
Type
Pin
Maximum Voltage
600 V AC/DC
Current
7 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Standards
CSA Certified; UL E28476; UL Recognized
Wire Type
Discrete; Stranded
Max. Temp.
105°C
Max. Voltage
600V AC/DC
Application
Power
Terminal Type
Crimp
For Use With
Plug or Cap Housing
Connection Material
Phosphor Bronze
Contact Finish
Pre-Tin Plated
Current Rating
7 A
Contact Type
Pin
Flammability Rating
UL 94 V-0
Terminal Finish
Pre-Tin Plated
Connector Terminates To
Wire & Cable
Termination Style
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.