Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Connector Accessory, 0.05In Min Cable Dia, 0.11In Max Cable Dia, Contact, Phosphor Bronze 350629-8

Connector Accessory, 0.05In Min Cable Dia, 0.11In Max Cable Dia, Contact, Phosphor Bronze (Discontinued)

  • Mfr # 350629-8
  • Zoro # G705964789
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350629-8
Zoro #
G705964789
UPC #
-
Country of Origin
United States

Dimensions

Max. Insulation Dia.
0.11 in
Max. Single Wire Size
18 AWG
Min. Single Wire Size
24 AWG
Maximum Single Wire Size
18 AWG
Minimum Single Wire Size
24 AWG

Details

Item
Contact
Type
Pin
Maximum Voltage
250 V AC
Current
9 A
Maximum Operating Temperature
105 Degrees C
Standards
CSA Certified; UL E28476; UL Recognized
Application
Power
Terminal Type
Crimp
Max. Voltage
250V AC
Connection Material
Phosphor Bronze
Wire Type
Discrete
Max. Temp.
105°C
Contact Type
Pin
Current Rating
9 A
Contact Finish
Pre-Tin Plated
Terminal Finish
Pre-Tin Plated
Connector Terminates To
Wire & Cable
Termination Style
Crimp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.