Zoro Homepage
This item is Discontinued.
Te Connectivity Connector Accessory, 0.067In Min Cable Dia, 0.118In Max Cable Dia, Phosphor Bronze 1318912-1

Connector Accessory, 0.067In Min Cable Dia, 0.118In Max Cable Dia, Phosphor Bronze (Discontinued)

  • Mfr # 1318912-1
  • Zoro # G205785761
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1318912-1
Zoro #
G205785761
UPC #
-
Country of Origin
Japan

Dimensions

Width
0.417 in
Length
3 mm
Height
3.8 mm
Max. Single Wire Size
18 AWG
Max. Insulation Dia.
0.118 in
Min. Single Wire Size
22 AWG
Minimum Single Wire Size
22 AWG
Maximum Single Wire Size
18 AWG

Details

Item
Contact
Type
Socket
Insulation Material
Phosphor Bronze
Maximum Voltage
250 V AC/DC
Current
8 A
Maximum Operating Temperature
105 Degrees C
Application
Power
Contact Finish
Pre-Tin Plated
Wire Type
Discrete
Max. Voltage
250V AC/DC
Connection Material
Phosphor Bronze
Max. Temp.
105°C
Contact Type
Socket
Current Rating
8 A
Terminal Type
Crimp
Connector Terminates To
Wire & Cable
Terminal Finish
Pre-Tin Plated
Termination Style
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.