Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Connector Accessory, 0.06In Min Cable Dia, 0.13In Max Cable Dia, Contact, Brass 350536-1

Connector Accessory, 0.06In Min Cable Dia, 0.13In Max Cable Dia, Contact, Brass (Discontinued)

  • Mfr # 350536-1
  • Zoro # G305964011
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350536-1
Zoro #
G305964011
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
20 AWG
Max. Single Wire Size
14 AWG
Max. Insulation Dia.
3.3 mm
Maximum Single Wire Size
14 AWG
Minimum Single Wire Size
20 AWG

Details

Item
Contact
Type
Socket
Maximum Voltage
600 V AC
Current
19 A
Maximum Operating Temperature
105 Degrees C
Standards
CSA Certified; UL E28476; UL Recognized
For Use With
Splash Proof Seal and Universal Mate-N-LOK Plug and Cap Housing
Max. Voltage
600V AC
Terminal Type
Crimp
Max. Temp.
105°C
Wire Type
Discrete; Stranded
Connection Material
Brass
Application
Power
Current Rating
19 A
Contact Finish
Tin Plated
Contact Type
Socket
Connector Terminates To
Wire & Cable
Terminal Finish
Tin Plated
Termination Style
Crimp

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.