Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Connector Accessory, 0.06In Min Cable Dia, 0.13In Max Cable Dia, Contact, Phosphor Bronze 350218-3

Connector Accessory, 0.06In Min Cable Dia, 0.13In Max Cable Dia, Contact, Phosphor Bronze (Discontinued)

  • Mfr # 350218-3
  • Zoro # G205964326
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350218-3
Zoro #
G205964326
UPC #
-
Country of Origin
United States

Dimensions

Max. Insulation Dia.
0.13 in
Min. Single Wire Size
20 AWG
Max. Single Wire Size
14 AWG
Maximum Single Wire Size
14 AWG
Minimum Single Wire Size
20 AWG

Details

Item
Contact
Type
Pin
Maximum Voltage
600 V AC
Current
19 A
Maximum Operating Temperature
105 Degrees C
Standards
CSA Certified; UL E28476; UL Recognized
Wire Type
Discrete; Stranded
Max. Voltage
600V AC
For Use With
Splash Proof Seal and Universal Mate-N-LOK Plug and Cap Housing
Application
Power
Max. Temp.
105°C
Terminal Type
Crimp
Connection Material
Phosphor Bronze
Contact Finish
Pre-Tin Plated
Current Rating
19 A
Contact Type
Pin
Connector Terminates To
Wire & Cable
Terminal Finish
Pre-Tin Plated
Termination Style
Crimp

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.