Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Connector Accessory, 0.071In Min Cable Dia, 0.13In Max Cable Dia, Brass 163301-6

Connector Accessory, 0.071In Min Cable Dia, 0.13In Max Cable Dia, Brass (Discontinued)

  • Mfr # 163301-6
  • Zoro # G105790087
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
163301-6
Zoro #
G105790087
UPC #
-
Country of Origin
Netherlands

Dimensions

Max. Single Wire Size
17 AWG
Min. Single Wire Size
20 AWG
Max. Insulation Dia.
0.13 in
Minimum Single Wire Size
20 AWG
Maximum Single Wire Size
17 AWG

Details

Item
Contact
For Use With
Pin (Cap) Housing
Connection Material
Brass
Application
Power
Wire Type
Discrete; Stranded
Terminal Type
Crimp
Contact Finish
Pre-Tin Plated
Contact Type
Pin
Terminal Finish
Pre-Tin Plated
Connector Terminates To
Wire & Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.