
Connector Accessory, 0.079In Min Cable Dia, 0.091In Max Cable Dia (Discontinued)
- Mfr # 2005164-1
- Zoro # G105789883
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2005164-1
Zoro #
G105789883
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Min. Single Wire Size
0.85 mm2
Max. Insulation Dia.
0.091 in
Max. Single Wire Size
0.5 mm2
Maximum Single Wire Size
20 AWG
Minimum Single Wire Size
18 AWG
Details
Item
Wire Connector
Insulation Material
Copper
Maximum Operating Temperature
85 Degrees C
Standards
USCAR-21
Terminal Type
Crimp
Wire Type
Copper
Features
Sealable
Max. Temp.
85°C
Termination Style
Crimp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.