
Connector Accessory, 0.079In Min Cable Dia, 0.098In Max Cable Dia, Contact, Brass
Mfr # 163084-1
Zoro # G305790122
product price: $1.49
/eaSold in multiples of 61 for $90.89
Key Features
Type
Socket
Wire Type
Regular
Contact Type
Socket
Terminal Type
Crimp
Application
Signal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
163084-1
Zoro #
G305790122
UPC #
-
Country of Origin
Poland
Dimensions
Min. Single Wire Size
18 AWG
Max. Insulation Dia.
0.098 in
Max. Single Wire Size
15 AWG
Contact Plating Thickness
2 µm
Maximum Single Wire Size
15 AWG
Minimum Single Wire Size
18 AWG
Details
Item
Contact
Type
Socket
Wire Type
Regular
Contact Type
Socket
Terminal Type
Crimp
Application
Signal
Contact Finish
Tin Plated
Connection Material
Brass
Connector Terminates To
Wire & Cable
Terminal Finish
Tin Plated
Termination Style
Crimp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.