
Connector Accessory, 0.083In Max Cable Dia, Contact, Brass (Discontinued)
- Mfr # 1218266-1
- Zoro # G205788083
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1218266-1
Zoro #
G205788083
UPC #
-
Country of Origin
United States
Dimensions
Max. Insulation Dia.
2.11 in
Max. Single Wire Size
0.9 mm2
Min. Single Wire Size
0.8 mm2
Minimum Single Wire Size
0.13.09 AWG
For Minimum Wire Size - Solid
0.13.09 AWG
Maximum Single Wire Size
18 AWG
Details
Item
Contact
Contact Finish
Gold over Nickel
Connection Material
Brass
Features
With Wire Insulation Support
Contact Type
Pin
Terminal Type
Crimp
Connector Terminates To
Wire & Cable
Termination Style
Crimp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.