Zoro Homepage

Connector Accessory, 0.08In Min Cable Dia, 0.1In Max Cable Dia, Brass

  • Mfr # 1-66360-1

  • Zoro # G705784882


product price: $2.19
/ea
Sold in multiples of 44 for $96.36

Key Features

Application
Signal
Max. Single Wire Size
14 AWG
Contact Finish
Gold Plated
Max. Insulation Dia.
0.1 in
Contact Type
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-66360-1
Zoro #
G705784882
UPC #
-
Country of Origin
Mexico

Dimensions

Max. Single Wire Size
14 AWG
Max. Insulation Dia.
0.1 in
Min. Single Wire Size
18 AWG
Contact Plating Thickness
30 µin
Maximum Single Wire Size
14 AWG
Minimum Single Wire Size
18 AWG

Details

Item
Contact
Application
Signal
Contact Finish
Gold Plated
Contact Type
Socket
Wire Type
Discrete
For Use With
G Series Connectors; CPC Connectors; M Series Connectors
Terminal Type
Crimp
Connection Material
Brass
Connector Terminates To
Wire & Cable
Terminal Finish
Tin Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.