
Connector Accessory, 0.08In Min Cable Dia, 0.1In Max Cable Dia, Contact (Discontinued)
- Mfr # 1-66360-6
- Zoro # G205784894
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-66360-6
Zoro #
G205784894
UPC #
-
Country of Origin
Mexico
Dimensions
Min. Single Wire Size
18 AWG
Max. Insulation Dia.
0.1 in
Max. Single Wire Size
16 AWG
Minimum Single Wire Size
18 AWG
Maximum Single Wire Size
16 AWG
Details
Item
Contact
Type
Socket
Application
Signal
Connection Material
Brass
For Use With
CPC Connectors; VDE Connectors
Terminal Type
Crimp
Contact Finish
Tin Plated
Wire Type
Discrete
Contact Type
Socket
Terminal Finish
Tin Plated
Connector Terminates To
Wire & Cable
Termination Style
Crimp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.