Zoro Homepage
This item is Discontinued.
Te Connectivity Connector Accessory, 0.08In Min Cable Dia, 0.1In Max Cable Dia, Contact, Brass 1-66099-4

Connector Accessory, 0.08In Min Cable Dia, 0.1In Max Cable Dia, Contact, Brass (Discontinued)

  • Mfr # 1-66099-4
  • Zoro # G905784699
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-66099-4
Zoro #
G905784699
UPC #
-
Country of Origin
Mexico

Dimensions

Max. Single Wire Size
16 AWG
Min. Single Wire Size
18 AWG
Max. Insulation Dia.
2.54 mm
Contact Plating Thickness
30 µin
Minimum Single Wire Size
18 AWG
Maximum Single Wire Size
16 AWG

Details

Item
Contact
Application
Signal
Connection Material
Brass
For Use With
CPC Connectors; M Series Connectors; G Series Connectors
Wire Type
Discrete
Terminal Type
Crimp
Contact Finish
Gold Plated
Contact Type
Pin
Connector Terminates To
Wire & Cable
Terminal Finish
Gold Flash

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.